This item is Discontinued.

Champion Sports Champion Sports RS85NYL 8.5 in. Rhino Skin Ball; Neon Yellow RS85NYL

This item is Discontinued.

Champion Sports

Champion Sports RS85NYL 8.5 in. Rhino Skin Ball; Neon Yellow (Discontinued)

Mfr # RS85NYL
Zoro # G203705457
UPC # 710858025925
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RS85NYL
Zoro #
G203705457
UPC #
710858025925
Country of Origin
China

Dimensions

Ball Size
8-1/2 in

Details

Material
Medium Density Foam
Color
Neon Yellow
Item
Playground Ball
Features
Tear Resistant
Recommended Age
All Ages

Description

When you want the best you want Rhino Skin. Rhino Skin balls feature a tough coating over a durable foam core. The Original, non-sting coating is designed and made in Sweden and is so durable, it is virtually tear-proof! The Rhino Skin patented coating provides better performance than traditionally constructed balls, offering ease of play that is excellent for all age groups. Why settle for a substitute when you can have Rhino Skin - the best brand on the market! For top performance, choose our specially designed foam balls that offer a tear-proof and safe play experience for a multitude of games. Our Special 8.25" medium bounce ball features our high tech Rhino Skin non-sting coating that is perfect for indoor and outdoor activities.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 8.25" diameter
  • Medium-density foam core
Specifications
  • Color: Neon Yellow
  • Diameter: 8.5"
  • Ball Weight: 200 g
  • Foam Density: 35 kg/m3
  • Recommended Age: 10 years and up
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.