This item is Discontinued.

Champion Sports Champion Sports RSR7SET 7 ft. Rhino High Performance Licorice Speed Rope Set; White & Purple - Set of 6 RSR7SET

This item is Discontinued.

Champion Sports

Champion Sports RSR7SET 7 ft. Rhino High Performance Licorice Speed Rope Set; White & Purple - Set of 6 (Discontinued)

Mfr # RSR7SET
Zoro # G403923125
UPC # 710858026076
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSR7SET
Zoro #
G403923125
UPC #
710858026076
Country of Origin
China

Description

The Champion Sports High Performance Licorice Rhino Speed Rope Sets are top quality ropes designed for speed and high performance jumping. Featuring a super soft solid polyurethane rope and a 4" contoured plastic handle, these jump ropes turn freely and will not kink or twist.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Designed for speed and high performance jumping
  • Super soft 3/16" diameter solid PU rope
  • Turns freely and will not kink or twist
  • Stays attached to the 4"L secure contoured handles
  • White rope with Purple Handle
  • Set of 6
Specifications
  • Color: White & Purple
  • Length: 7'
  • Weight: 0.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.