This item is Discontinued.

Champion Sports Champion Sports SB111L 11 in. Leather Cover Cork Softball; Optic Yellow & Red SB111L

This item is Discontinued.

Champion Sports

Champion Sports SB111L 11 in. Leather Cover Cork Softball; Optic Yellow & Red (Discontinued)

Mfr # SB111L
Zoro # G203680204
UPC # 710858021194
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SB111L
Zoro #
G203680204
UPC #
710858021194
Country of Origin
China

Description

The Champion Sports 11" Softball with durable optic yellow leather cover is perfect for high visibility game play, practice, and training. This medium compression softball features red stitching with raised seams, a .47 cork core, and is NFHS approved!

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Leather cover
  • Medium compression
  • Raised seams
  • NFHS approved
Specifications
  • Color: Optic Yellow & Red
  • Size: 11"
  • Cork Core: 0.47
  • Weight: 0.51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.