This item is Discontinued.

Champion Sports Champion Sports SB24 Baseball Size Foam Covered Bat; Red SB24

Champion Sports SB24 Baseball Size Foam Covered Bat; Red (Discontinued)

  • Mfr # SB24
  • Zoro # G703680360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB24
Zoro #
G703680360
UPC #
710858008775
Country of Origin
China

Description

The 24" Champion Sports Baseball Size Foam Covered Bat features a tough foam cover over a durable core. The soft coating is safe for all ages! This standard baseball sized bat has a thicker barrel and grip, and is a safe, fun way to practice and play. Each bat includes a soft foam ball.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • 24" Regular size
  • Foam covered soft bat
  • Thicker barrel and grip
  • Includes ball
Specifications
  • Color: Red
  • Length: 24"
  • Weight: 0.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.