This item is Discontinued.

Champion Sports Champion Sports TB250 42 in. Stretch Training Band; Royal TB250

Champion Sports TB250 42 in. Stretch Training Band; Royal (Discontinued)

  • Mfr # TB250
  • Zoro # G103705816
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB250
Zoro #
G103705816
UPC #
710858018507
Country of Origin
China

Description

Adding a little resistance to your workout can help improve strength, flexibility, and overall fitness. These 42" Champion Sports Stretch Training Bands are long enough to apply to any of your fitness needs! We offer a variety of color-coded resistance levels to meet all your fitness needs.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Great for muscle, strength and flexibility training and stretching
  • Size: 2.5" x 42"
  • Level: Super
  • Resistance per LBS: 75lbs-100lbs
Specifications
  • Color: Royal Blue
  • Size: 42" x 3"
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.