Champion Sports TC2 Tally & Pitch Counter; Black

  • Mfr # TC2

  • Zoro # G704118008


product price:  $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC2
Zoro #
G704118008
UPC #
710858026373
Country of Origin
China

Description

The Champion Sports Home and Road Pitch Counter allows coaches to simultaneously track both the home and away team pitches with dual four digit displays and easy reset buttons. The counter is ergonomically designed to fit comfortably in the hand.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Home & road pitch counter
Specifications
  • Color: Black
  • Dimension: 6" x 4" x 2"
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.