CHSEX5RD-2 Size 5 Soccer Ball Composite; Red - 2 Each
- Mfr # CHSEX5RD-2
- Zoro # G604128923
product price:Â
$
71.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHSEX5RD-2
- Zoro #
- G604128923
- UPC #
- 194629040933
- Country of Origin
- China
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- Soccer Ball Composite
- Champion Sports offers a wide variety of premium indoor and outdoor soccer balls that will fit the requirements of your league, age group and skill level.
- Designed for game play, practice, or recreation, the Champion Sports Extreme Series Soccer Ball is an all weather ball featuring patented machine stitched technology.
- This ball has a soft touch composite TPU cover, a butyl bladder for better air retention, and comes in eight vivid colors.
- Patented machine stitched technology
- Soft touch composite PU cover
- Butyl bladder for better air retention
- 2 Each
- Ages: Age 11, Age 12, Age 13, Age 14
- Color: Red
- Size: Size 5
- Weight: 1.704 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.