This item is Discontinued.

Champion Sports CHSRD85-2 Foam Ball; 8.5 in. - 2 Each CHSRD85-2

This item is Discontinued.

Champion Sports

CHSRD85-2 Foam Ball; 8.5 in. - 2 Each (Discontinued)

Mfr # CHSRD85-2
Zoro # G204128842
UPC # 194629041190
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHSRD85-2
Zoro #
G204128842
UPC #
194629041190
Country of Origin
China

Description

Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.

Features
  • Foam Ball
  • Extra soft foam balls are easy to hold and throw.
  • Fun for use indoors or out.
  • Extra soft foam balls are easy to hold and throw.
  • Crack-resistant outer coating give balls a low bounce.
  • Use indoors or out.
  • 2 Each
Specifications
  • Size: 8.5 in.
  • Weight: 0.76 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.