Zoro Homepage

Coated High Density Foam Basketball, Size 3

  • Mfr # BFC

  • Zoro # G900936420


product price: $21.29
/ea

Key Features

Includes
1 Foam Basketball
Color
Orange
Material
Foam
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFC
Zoro #
G900936420
UPC #
710858001691
Country of Origin
Taiwan, Province of China

Details

Includes
1 Foam Basketball
Color
Orange
Material
Foam
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

The Champion Sports Coated High Density Foam Basketball is made with a soft foam cover to avoid players injuring their hands and fingers during gameplay, and is tear-resistant and durable for indoor or outdoor play. This basketball is made from high density foam for a consistent weight, improving players' shooting accuracy and allowing them to practice their passing, shooting, and dribbling skills. Size 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.