Composite Basketball, Official Size, Size 7
Mfr # SB1020
Zoro # G3111206
product price: $25.19
/eaKey Features
Material
Composite
Color
Brown
Indoor/Outdoor
Indoor, Outdoor
Size
7
Meets
High School and NCAA Specifications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB1020
Zoro #
G3111206
UPC #
710858008676
Country of Origin
China
Dimensions
Size
7
Details
Item
Basketball
Material
Composite
Color
Brown
Indoor/Outdoor
Indoor, Outdoor
Meets
High School and NCAA Specifications
Standards
NFHS, NCAA
Circumference
29 1/2 in
Product Type
Basketball
Description
Basketball, Product Type Basketball, Standards NFHS, NCAA, Color Brown, Material Composite, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Overall Height Not Applicable, Circumference 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.