Shop CHAMPION SPORTS
See all product information
Create Account
Delux Heavy Duty 15 Ball, Cart 51x18x38"
- Mfr # BRC15
- Zoro # G7032956
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Basketballs
Overall Length
51 in
Overall Width
18 in
Overall Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRC15
- Zoro #
- G7032956
- UPC #
- 710858024140
- Country of Origin
- Taiwan, Province of China
- Item
- Ball Cart
- Color
- Black
- For Use With
- Basketballs
- Capacity
- (15) Basketballs
- Product Type
- Ball Cart
- Wire Color
- Black
- Compatible Product Type
- Basketballs
Dimensions
- Overall Length
- 51 in
- Overall Width
- 18 in
- Overall Height
- 38 in
- Wire Rope Length
- 51 in
- Length
- 51 in
Description
Ball Cart, Color Black, Product Type Ball Cart, For Use With Basketballs, Overall Width 18 in, Overall Length 51 in, Overall Height 38 in, Capacity (15) Basketballs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.