Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Batting Tee

  • Mfr # 90

  • Zoro # G916003697


product price: $48.89
/ea

Key Features

Material
Rubber, steel
Color
Black
Includes
1 Tee (rubber tube, batting tee)
Recommended Age
7+ years
Recommended Grade
Grade 2+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90
Zoro #
G916003697
UPC #
710858001424
Country of Origin
Taiwan, Province of China

Details

Material
Rubber, steel
Color
Black
Includes
1 Tee (rubber tube, batting tee)
Recommended Age
7+ years
Recommended Grade
Grade 2+

Description

Perfect for players training to improve their swing style and batting accuracy, the Champion Sports Deluxe Batting Tee is designed as a great training aid for batters. With a telescopic sleeve, this batter's tee adjusts from 22 to 36 depending on the player's height and can be used to practice hitting balls from different heights and angles. The steel tube makes this tee durable against wild swings and remains stable after consistent use.


  • Telescopic sleeve adjusts from 22" to 36"H for players of various heights
  • Steel tube offers exceptional stability and strength against wild swings
  • Perfect training aid for players looking to improve swing style, speed and accuracy
  • Mounted on an official rubber home plate
  • 17"L x 17"W x 36"H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.