Zoro Homepage

Deluxe Color Batting Tee Set, Clrs, PK6

  • Mfr # C90SET

  • Zoro # G7153758


product price: $274.99
/pk 6, $45.83/ea
Free Shipping & Returns

Key Features

Material
Rubber
Color
Green, Orange, Purple, Red, Royal Blue, Yellow
Overall Width
17 in
Adjustable Height
Adjustable Height
Number of Tee Positions
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C90SET
Zoro #
G7153758
UPC #
710858021507
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
17 in
Adjustable Height
Adjustable Height
Overall Height - Maximum
47 in
Overall Height - Minimum
22 in
Overall Depth
15 in

Details

Item
Deluxe Color Batting Tee Set,Clrs,PK6
Material
Rubber
Color
Green, Orange, Purple, Red, Royal Blue, Yellow
Number of Tee Positions
6

Description

Deluxe Color Batting Tee Set,Clrs,PK6, Color Green, Orange, Purple, Red, Royal Blue, Yellow, Material Rubber, Overall Width 17 in, Overall Height - Maximum 47 in, Overall Height - Minimum 22 in, Adjustable Height Adjustable Height, Overall Depth 15 in, Number of Tee Positions 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.