Deluxe Medicine Ball, Rack 4 Sided, 20 bs
Mfr # MBR3
Zoro # G7150081
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Overall Width
25 in
Overall Height
56 in
Assembly
Unassembled
Product Type
Medicine Ball Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBR3
Zoro #
G7150081
UPC #
710858020012
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
25 in
Overall Width
25 in
Overall Height
56 in
Details
Item
Medicine Ball Rack
Assembly
Unassembled
Product Type
Medicine Ball Rack
Description
Medicine Ball Rack, Product Type Medicine Ball Rack, Overall Length 25 in, Overall Width 25 in, Overall Height 56 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.