Deluxe Steel Horseshoe Tournament Set

  • Mfr # CG205

  • Zoro # G7150510


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Includes
(2) Stakes, Bag
Projectile Material
Steel
Target Material
Steel
Number of Sticks
0
Projectile Length
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG205
Zoro #
G7150510
UPC #
710858028940
Country of Origin
China

Dimensions

Projectile Length
7 3/4 in
Target Diameter
3/4 in
Projectile Thickness
3/4 in
Projectile Width
7 1/4 in
Target Height
24 in

Details

Item
Horseshoe Set
Includes
(2) Stakes, Bag
Projectile Material
Steel
Target Material
Steel
Number of Sticks
0
Number of Targets
2
Product Type
Horseshoes Set
Number of Projectiles
4
Target Color
Silver
Projectile Color
Bronze, Sliver

Description

Horseshoe Set, Includes (2) Stakes, Bag, Number of Projectiles 4, Number of Sticks 0, Number of Targets 2, Product Type Horseshoes Set, Projectile Color Bronze, Sliver, Projectile Diameter Not Applicable, Projectile Length 7 3/4 in, Projectile Material Steel, Projectile Thickness 3/4 in, Projectile Width 7 1/4 in, Stick Color Not Applicable, Stick Length Not Applicable, Stick Material Not Applicable, Target Color Silver, Target Diameter 3/4 in, Target Height 24 in, Target Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.