
Double Medicine Ball, 10", Storage Tree
Mfr # MBR2
Zoro # G7129276
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Height
51 in
Overall Length
23 in
Product Type
Double Medicine Ball Tree
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBR2
Zoro #
G7129276
UPC #
710858015704
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
12 in
Overall Height
51 in
Overall Length
23 in
Details
Item
Double Medicine Ball Tree
Product Type
Double Medicine Ball Tree
Assembly
Unassembled
Description
Double Medicine Ball Tree, Product Type Double Medicine Ball Tree, Overall Length 23 in, Overall Width 12 in, Overall Height 51 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.