Zoro Homepage

Dry Line Marker, 60lb Cap, Adjustable

  • Mfr # DLM60

  • Zoro # G7054881


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Overall Height
24 in
Overall Length
14 in
Overall Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLM60
Zoro #
G7054881
UPC #
710858012734
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
24 in
Overall Length
14 in
Overall Width
23 in
Line Width - Minimum
2 in
Line Width - Maximum
4 in
Adjustable Line Width
Adjustable Line Width
Wheel Diameter
8 in

Details

Item
Field Line Marker
Color
Silver
Material
Steel
Includes Shutoff Handle
Shutoff Handle Included
Hopper Capacity
60 lb
Number of Wheels
4
Assembly
Assembled
Product Type
Field Line Marker
Includes Hopper Lid
Lid Included

Description

Field Line Marker, Adjustable Line Width Adjustable Line Width, Color Silver, Hopper Capacity 60 lb, Line Width - Maximum 4 in, Line Width - Minimum 2 in, Material Steel, Number of Wheels 4, Overall Height 24 in, Overall Length 14 in, Overall Width 23 in, Product Type Field Line Marker, Wheel Diameter 8 in, Assembly Assembled, Includes Hopper Lid Lid Included, Includes Shutoff Handle Shutoff Handle Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.