DTR Deck Tennis Ring; Multicolor - Pack of 12

  • Mfr # DTR
  • Zoro # G104118523
product price: 
$
81.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DTR
Zoro #
G104118523
UPC #
710858003503
Country of Origin
China

Description

Once frequently played on board passenger, deck tennis is an easy to learn game that has rules similar to conventional tennis. The Champion Sports Deck Ring Set includes 12 rings made of sponge rubber. Players simply set up a net or boundary line and toss the ring to the opposing side. Players must catch the rings to prevent their opponents from scoring and toss them back over. Points are earned when you land the ring inside the court on the opposing side.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Sponge rubber rings
  • Pack of 12
Specifications
  • Color: Royal Blue, Green, Red, Orange, Purple and Yellow
  • Diameter: 7"
  • Weight: 0.51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews