Fasteners 48406 25 lbs. Green Deck Plus Screws - 10 x 3 in.

  • Mfr # 196734
  • Zoro # G204144545
product price: 
$
217.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
196734
Zoro #
G204144545
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Green deck plus screws.
  • Capacity - 25 lbs.
  • 10 x 3 in.
  • Dimension - 10 x 11 x 8 in.
  • Item weight - 25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews