
Easy Fold Soccer Goal, 8x6x6ft, Steel Frame
Mfr # SG86
Zoro # G7162456
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
72 in
Overall Width
96 in
Product Type
Soccer Goal
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG86
Zoro #
G7162456
UPC #
710858021439
Country of Origin
China
Dimensions
Overall Height
72 in
Overall Width
96 in
Overall Depth
72 in
Details
Material
Steel
Item
Soccer Goal
Product Type
Soccer Goal
Frame Material
Steel
Net Material
Polyethylene
Frame Color
White
Folding
Foldable
Net Color
White
Includes Net
Net Included
Description
Soccer Goal, Folding Foldable, Frame Color White, Frame Material Steel, Includes Not Applicable, Net Color White, Net Material Polyethylene, Overall Depth 72 in, Overall Height 72 in, Overall Width 96 in, Product Type Soccer Goal, Includes Net Net Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.