ELITE4 Elite Soccer Ball, White & Black - Size 4
- Mfr # ELITE4
- Zoro # G503884012
Key Features
Specifications
Product Information
- MFR #
- ELITE4
- Zoro #
- G503884012
- UPC #
- 710858003657
- Country of Origin
- China
Dimensions
- Size
- 4
- Diameter
- 8-1/4 in
Details
- Color
- Black, White
- Material
- Foam, Thermoplastic Polyurethane (TPU)
- Recommended Age
- 8 to 12 yr
- Features
- Butyl Bladder, Air Retention Bladder, Machine Stitched
- Item
- Soccer Ball
Description
Champion Sports offers a wide variety of premium indoor and outdoor soccer balls that will fit the requirements of your league, age group and skill level. Use these balls as game balls or simply to practice like the pros. The Champion Sports Elite Soccer Ball is an NFHS stamped official size and weight game ball. This soccer ball features a deluxe synthetic leather cover made of 32 hand sewn panels, with foam backing for added softness. The 2-ply butyl bladder delivers high air retention. If you want a soccer ball that delivers an excellent combination of power, feel and reliability, the Elite Soccer Ball is the natural choice!
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Official size and weight
- Deluxe TZU synthetic leather
- Foam backed panels
- 2-Ply butyl bladder
- Hand sewn
- 32 panel
- Color: White & Black
- Diameter: 8.25"
- Size: Size 4
- Weight: 1.13 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.