Shop CHAMPION SPORTS
See all product information
Create Account
EX5PK 8.75 in. Extreme Series Size 5 Soccer Ball; Pink
- Mfr # EX5PK
- Zoro # G103884221
product price:Â
$
41.79
/ea
Key Features
Size
5
Color
Pink
Material
Thermoplastic Polyurethane (TPU)
Recommended Age
12+
Features
Air Retention Bladder, Butyl Bladder, Machine Stitched
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EX5PK
- Zoro #
- G103884221
- UPC #
- 710858030653
- Country of Origin
- China
- Color
- Pink
- Material
- Thermoplastic Polyurethane (TPU)
- Recommended Age
- 12+
- Features
- Air Retention Bladder, Butyl Bladder, Machine Stitched
- Item
- Soccer Ball
Dimensions
- Size
- 5
- Diameter
- 8-3/4 in
Description
Champion sports offers a wide variety of premium indoor and outdoor soccer balls that will fit the requirements of your league, age group and skill level. Use these balls as game balls or simply to practice like the pros. Designed for game play, practice, or recreation, the champion sports extreme series soccer ball is an all weather ball featuring patented machine stitched technology.
Features- Patented machine stitched technology
- Soft touch composite pu cover
- Butyl bladder for better air retention
- Color: Pink
- Ball Size: 5
- Size: 8.75"
- Weight: 1.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.