EXDD1 Exercise Disc, Blue

  • Mfr # EXDD1
  • Zoro # G904119010
product price: 
$
54.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXDD1
Zoro #
G904119010
UPC #
710858016947
Country of Origin
China

Description

This Champion Sports Exercise Disc is an inflatable, 14" super soft vinyl disc. Perfect for lower back, pelvis, balance, and posture exercises, this exercise disc is smooth on one side and knobbed on the other. The disc can be inflated from 1" to 2.5" to suit your fitness needs.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Super soft vinyl disc 14"
  • One side is smooth and the other side knobbed
  • Perfect for lower back, pelvis, balance and posture exercises
  • Can be inflated or deflated from 1"-2.5"
Specifications
  • Color: Blue
  • Size: 14"D x 2" W
  • Weight: 2.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews