21978; Accessory Kit for Gator Portable Waste Tank; Term Cap/Gray Water Cap/Plug/3 Lanyards
- Mfr # 21978
- Zoro # G614800437
product price:Ā
$
18.25
/ea
Key Features
Diameter
3.9 in
Type
Hose Fitting Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21978
- Zoro #
- G614800437
- UPC #
- 880268195867
- Country of Origin
- United States
Dimensions
- Diameter
- 3.9 in
Details
- Type
- Hose Fitting Assembly
Description
The Duraflex 21978 Accessory Kit is a complete replacement solution designed for GatorĀ® Portable Waste Tanks. This kit provides all the essential components needed to replace lost or damaged parts, ensuring the tank maintains full functionality and reliable operation. As an original equipment (OE) replacement, each part is engineered to fit seamlessly with Gator portable waste tanks, providing dependable performance and long-term durability.
Included in the kit are one termination cap with gasket, a gray water female cap, one threaded plug insert, and three retention lanyards. These components allow secure sealing of the tank, preventing leaks and odors while ensuring safe and hygienic storage or transport. The retention lanyards help keep essential parts attached to the tank, reducing the risk of lost components during use.
Constructed from durable plastic and finished in blue, the parts are built to withstand regular outdoor use and repeated handling. The kit is designed for quick installation, with an estimated install time of approximately one hour, making it a convenient maintenance solution for RV owners. With a 3.9-inch diameter, the components are compatible with standard Gator portable waste tank connections.
Sold individually and retail packaged, the Duraflex 21978 kit is tested to meet OEM standards, ensuring performance that extends the service life of the portable waste tank system.
Overall, the Duraflex 21978 Accessory Kit offers a practical, all-in-one solution for maintaining or repairing Gator Portable Waste Tanks. It is ideal for RV owners who want to restore full functionality, improve usability, and ensure secure, odor-free waste handling.
Included in the kit are one termination cap with gasket, a gray water female cap, one threaded plug insert, and three retention lanyards. These components allow secure sealing of the tank, preventing leaks and odors while ensuring safe and hygienic storage or transport. The retention lanyards help keep essential parts attached to the tank, reducing the risk of lost components during use.
Constructed from durable plastic and finished in blue, the parts are built to withstand regular outdoor use and repeated handling. The kit is designed for quick installation, with an estimated install time of approximately one hour, making it a convenient maintenance solution for RV owners. With a 3.9-inch diameter, the components are compatible with standard Gator portable waste tank connections.
Sold individually and retail packaged, the Duraflex 21978 kit is tested to meet OEM standards, ensuring performance that extends the service life of the portable waste tank system.
Overall, the Duraflex 21978 Accessory Kit offers a practical, all-in-one solution for maintaining or repairing Gator Portable Waste Tanks. It is ideal for RV owners who want to restore full functionality, improve usability, and ensure secure, odor-free waste handling.
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.