Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exercise Ball, Flexton Silpower, 53cm, Gray

  • Mfr # BRT53

  • Zoro # G2438871


product price: $37.99
/ea

Key Features

Material
Flexton Silpower
Color
Gray
Diameter
53 cm
For User Height
61 to 66 in
Weight
1.92 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT53
Zoro #
G2438871
UPC #
710858014431
Country of Origin
Italy

Dimensions

Diameter
53 cm
For User Height
61 to 66 in
Overall Diameter
20.87 in

Details

Material
Flexton Silpower
Color
Gray
Item
Exercise Ball
Weight
1.92 lb
Includes Stability Legs
No Stability Legs

Description

Exercise Ball, Color Gray, Material Flexton Silpower, For User Height 61 to 66 in, Overall Diameter 20.87 in, Includes Stability Legs No Stability Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.