Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Soccer Ball, Silver, Size 4, PK2

  • Mfr # EX4SL

  • Zoro # G2874386


product price: $41.59
/pk 2, $20.80/ea

Key Features

Size
4
Color
Silver
Material
Thermoplastic Polyurethane (TPU)
Recommended Age
8-12 Years
Includes
2 soccer balls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX4SL
Zoro #
G2874386
UPC #
194629041015
Country of Origin
China

Dimensions

Size
4

Details

Color
Silver
Material
Thermoplastic Polyurethane (TPU)
Recommended Age
8-12 Years
Includes
2 soccer balls
Item
Soccer Ball
Recommended Grade
Grade 3-7

Description

Great for recreational and competitive league games and practices in any kind of weather conditions, the Champion Sports Extreme Soccer Ball is designed with a soft-touch composite TPU cover for a soft feel without compromising the ball's weight and striking power. The butyl bladder offers exceptional air retention, and the patented machine-stitch technology of the panels offers added durability, ensuring this size 4 all weather soccer ball will hold up to play in any kind of conditions. Sold as a pack of 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.