FB1528BL Football Equipment Bag; Royal Blue

  • Mfr # FB1528BL
  • Zoro # G704028536
product price: 
$
66.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB1528BL
Zoro #
G704028536
UPC #
710858020845
Country of Origin
China

Description

The Champion Sports Football Equipment Bag keeps you organized while you’re on the move! This functional bag is made of durable 600 Denier polyester lined with super tough polyurethane, and features a large main compartment that holds all of your equipment including shoulder pads, helmets, and thigh and knee guards. Individual pockets are included for gloves, mouth guards, and all of your valuable and personal possessions-there is even a separate vented shoe compartment! Two bags are included to store your helmet and dirty laundry, and a removable padded shoulder strap and reinforced padded handles help you comfortably transport all of your gear. Personalize your bag with a removable front panel for screen-printing. This is the only football equipment bag you’ll ever need. !

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Large capacity personal football gear bag
  • Made of super tuff PU lined 600 Denier polyester
  • Reinforced padded handles with cloth hook and eye closure
  • Removable padded shoulder strap
  • Main compartment holds all your football equipment, shoulder pads, helmets, thigh and knee guards, etc
  • Separate vented shoe compartment
  • Individual pockets for gloves, mouth guard, valuables and cell phone
  • 2 mesh bags, one for your helmet and one for laundry
  • Front panel is removable for screen printing
Specifications
  • Color: Royal Blue
  • Dimension: 28" L x 15" W x 15" H
  • Weight: 3.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews