UBYRD Youth Baseball & Softball Uniform Belt; Scarlet
- Mfr # UBYRD
- Zoro # G903680399
Specifications
Details
- MFR #
- UBYRD
- Zoro #
- G903680399
- UPC #
- 710858010624
- Country of Origin
- China
Description
The Champion Sports Uniform Belt adds just the right finishing touch to any baseball uniform! These adjustable youth size belts are made of durable elastic with a full-grain leather tab. Choose your uniform color from a variety of choices.
At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.
Features- Full grain leather tabs
- 1.25" wide
- Sized ranging from 18"-32"
- Color: Scarlet
- Dimension: 7" x 2" x 1"
- Size: Youth
- Weight: 0.17 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.