Fielder's Glove, Nylon, Black

  • Mfr # cbg950rh

  • Zoro # G310724211


product price: $50.39
/ea

Key Features

Size
Adult Large
Material
Nylon
Product Type
Fielder's Glove
Color
Black
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
cbg950rh
Zoro #
G310724211
UPC #
710858002827
Country of Origin
Viet Nam

Dimensions

Size
Adult Large
Overall Width
10 in
Overall Length
13 in

Details

Item
Fielder's Glove
Material
Nylon
Product Type
Fielder's Glove
Color
Black
Closure Adjustability
Adjustable Closure
Display Product Type
Adult Large Fielder's Glove
Handedness
Right-Handed

Description

Fielder's Glove, Product Type Fielder's Glove, Color Black, Material Nylon, Overall Length 13 in, Overall Width 10 in, Closure Adjustability Adjustable Closure, Handedness Right-Handed, Circumference Not Applicable, Size Adult Large, Display Product Type Adult Large Fielder's Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.