Flag Football, PK 12
Mfr # sflag42bl
Zoro # G310742116
product price: $81.89
/pk 12, $6.82/ea
Free Shipping & Returns
Key Features
Includes
Set of Twelve Adjustable Belts
Belt Length
42 in
Belt Color
Blue
For Age Group
Youth
Belt Material
Plastic, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
sflag42bl
Zoro #
G310742116
UPC #
710858032527
Country of Origin
China
Dimensions
Belt Length
42 in
Flag Width
2 in
Flag Length
17 1/4 in
For Waist Size - Maximum
42 in
Details
Item
Flag Football Belt
Includes
Set of Twelve Adjustable Belts
Belt Color
Blue
For Age Group
Youth
Belt Material
Plastic, Vinyl
Flag Material
Plastic, Vinyl
Product Type
Flag Football Belt
Number of Flags
2
Flag Attachment Style
Audible Friction
Flag Color
Blue
Belt Closure
Hook and Loop; Buckle
Description
Flag Football Belt, Belt Closure Hook and Loop; Buckle, Belt Color Blue, Belt Length 42 in, Belt Material Plastic, Vinyl, Flag Attachment Style Audible Friction, Flag Color Blue, Flag Length 17 1/4 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 42 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Belt, For Age Group Youth, Includes Set of Twelve Adjustable Belts, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.