Flag Football, PK 12
Mfr # sflag42wh
Zoro # G410742122
product price: $86.69
/pk 12, $7.22/ea
Free Shipping & Returns
Key Features
Number of Flags
2
Product Type
Flag Football Belt
Flag Material
Plastic, Vinyl
Flag Color
White
Belt Material
Plastic, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
sflag42wh
Zoro #
G410742122
UPC #
710858032558
Country of Origin
China
Dimensions
Belt Length
42 in
For Waist Size - Maximum
42 in
Flag Length
17 1/4 in
Flag Width
2 in
Details
Item
Flag Football Belt
Number of Flags
2
Product Type
Flag Football Belt
Flag Material
Plastic, Vinyl
Flag Color
White
Belt Material
Plastic, Vinyl
Belt Color
White
Flag Attachment Style
Audible Friction
Includes
Set of Twelve Adjustable Belts
For Age Group
Youth
Belt Closure
Hook and Loop; Buckle
Description
Flag Football Belt, Belt Closure Hook and Loop; Buckle, Belt Color White, Belt Length 42 in, Belt Material Plastic, Vinyl, Flag Attachment Style Audible Friction, Flag Color White, Flag Length 17 1/4 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 42 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Belt, For Age Group Youth, Includes Set of Twelve Adjustable Belts, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.