Flag Football, PK 12

  • Mfr # sflag42yl

  • Zoro # G010742126


product price:  $84.49
/pk 12, $7.04/ea
Free Shipping & Returns

Key Features

Number of Flags
2
Belt Color
Yellow
Belt Closure
Hook and Loop; Buckle
Includes
Set of Twelve Adjustable Belts
Flag Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
sflag42yl
Zoro #
G010742126
UPC #
710858032565
Country of Origin
China

Dimensions

Flag Width
2 in
Belt Length
42 in
Flag Length
17 1/4 in
For Waist Size - Maximum
42 in

Details

Item
Flag Football Belt
Number of Flags
2
Belt Color
Yellow
Belt Closure
Hook and Loop; Buckle
Includes
Set of Twelve Adjustable Belts
Belt Material
Plastic, Vinyl
Flag Attachment Style
Audible Friction
Flag Color
Yellow
Flag Material
Plastic, Vinyl
Product Type
Flag Football Belt
For Age Group
Youth

Description

Flag Football Belt, Belt Closure Hook and Loop; Buckle, Belt Color Yellow, Belt Length 42 in, Belt Material Plastic, Vinyl, Flag Attachment Style Audible Friction, Flag Color Yellow, Flag Length 17 1/4 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 42 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Belt, For Age Group Youth, Includes Set of Twelve Adjustable Belts, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.