Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flag Football, PK 12

  • Mfr # sflag52rd

  • Zoro # G310742123


product price: $77.39
/pk 12, $6.45/ea
Free Shipping & Returns

Key Features

Belt Material
Plastic, Vinyl
Flag Material
Plastic, Vinyl
Number of Flags
2
Product Type
Flag Football Belt
Belt Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
sflag52rd
Zoro #
G310742123
UPC #
710858032596
Country of Origin
China

Dimensions

Belt Length
52 in
For Waist Size - Maximum
52 in
Flag Length
17 1/4 in
Flag Width
2 in

Details

Item
Flag Football Belt
Belt Material
Plastic, Vinyl
Flag Material
Plastic, Vinyl
Number of Flags
2
Product Type
Flag Football Belt
For Age Group
Youth
Belt Closure
Hook and Loop; Buckle
Includes
Set of Twelve Adjustable Belts
Flag Attachment Style
Audible Friction
Belt Color
Red
Flag Color
Red

Description

Flag Football Belt, Belt Closure Hook and Loop; Buckle, Belt Color Red, Belt Length 52 in, Belt Material Plastic, Vinyl, Flag Attachment Style Audible Friction, Flag Color Red, Flag Length 17 1/4 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 52 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Belt, For Age Group Youth, Includes Set of Twelve Adjustable Belts, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.