Flag Football, PK 12
Mfr # sflag52wh
Zoro # G510742114
product price:Â $84.49
/pk 12, $7.04/ea
Free Shipping & Returns
Key Features
For Age Group
Youth
Belt Color
White
Flag Color
White
Number of Flags
2
Product Type
Flag Football Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
sflag52wh
Zoro #
G510742114
UPC #
710858032619
Country of Origin
China
Dimensions
Flag Length
17 1/4 in
Flag Width
2 in
Belt Length
52 in
For Waist Size - Maximum
52 in
Details
Item
Flag Football Belt
For Age Group
Youth
Belt Color
White
Flag Color
White
Number of Flags
2
Product Type
Flag Football Belt
Flag Attachment Style
Audible Friction
Includes
Set of Twelve Adjustable Belts
Belt Material
Plastic, Vinyl
Flag Material
Plastic, Vinyl
Belt Closure
Hook and Loop; Buckle
Description
Flag Football Belt, Belt Closure Hook and Loop; Buckle, Belt Color White, Belt Length 52 in, Belt Material Plastic, Vinyl, Flag Attachment Style Audible Friction, Flag Color White, Flag Length 17 1/4 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 52 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Belt, For Age Group Youth, Includes Set of Twelve Adjustable Belts, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.