Flag Football, PK 12
Mfr # sflag52yl
Zoro # G410742115
product price:Â $85.19
/pk 12, $7.10/ea
Free Shipping & Returns
Key Features
Belt Material
Plastic, Vinyl
Belt Length
52 in
Belt Color
Yellow
Includes
Set of Twelve Adjustable Belts
Flag Material
Plastic, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
sflag52yl
Zoro #
G410742115
UPC #
710858032602
Country of Origin
China
Dimensions
Belt Length
52 in
Flag Width
2 in
Flag Length
17 1/4 in
For Waist Size - Maximum
52 in
Details
Item
Flag Football Belt
Belt Material
Plastic, Vinyl
Belt Color
Yellow
Includes
Set of Twelve Adjustable Belts
Flag Material
Plastic, Vinyl
For Age Group
Youth
Flag Attachment Style
Audible Friction
Number of Flags
2
Belt Closure
Hook and Loop; Buckle
Product Type
Flag Football Belt
Flag Color
Yellow
Description
Flag Football Belt, Belt Closure Hook and Loop; Buckle, Belt Color Yellow, Belt Length 52 in, Belt Material Plastic, Vinyl, Flag Attachment Style Audible Friction, Flag Color Yellow, Flag Length 17 1/4 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 52 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Belt, For Age Group Youth, Includes Set of Twelve Adjustable Belts, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.