Flag Football Set, PK 12

  • Mfr # FFB1YL

  • Zoro # G710769140


product price:  $29.99
/pk 12, $2.50/ea

Key Features

Flag Color
Yellow
Flag Length
15 in
Belt Length
60 in
Belt Material
Plastic, Vinyl
Flag Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFB1YL
Zoro #
G710769140
UPC #
710858004005
Country of Origin
China

Dimensions

Flag Length
15 in
Belt Length
60 in
Flag Width
2 in
For Waist Size - Maximum
60 in

Details

Item
Flag Football Kit
Flag Color
Yellow
Belt Material
Plastic, Vinyl
Product Type
Flag Football Kit
Number of Flags
2
Belt Closure
Pull Off
For Age Group
Adult
Flag Material
Plastic, Vinyl
Belt Color
White
Flag Attachment Style
Hook and Loop

Description

Flag Football Kit, Belt Closure Pull Off, Belt Color White, Belt Length 60 in, Belt Material Plastic, Vinyl, Flag Attachment Style Hook and Loop, Flag Color Yellow, Flag Length 15 in, Flag Material Plastic, Vinyl, Flag Width 2 in, For Waist Size - Maximum 60 in, For Waist Size - Minimum Not Applicable, Number of Flags 2, Product Type Flag Football Kit, For Age Group Adult, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.