Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Bat and Ball, PK 6

  • Mfr # sb29set

  • Zoro # G710769126


product price: $179.99
/pk 6, $30.00/ea
Free Shipping & Returns

Key Features

Product Type
Baseball Bat and Ball Kit
Ball Diameter
3 in
Bat Length
29 in
Bat Material
Foam
Number of Balls
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
sb29set
Zoro #
G710769126
UPC #
710858026274
Country of Origin
Taiwan, Province of China

Dimensions

Ball Diameter
3 in
Bat Length
29 in

Details

Item
Baseball Bat and Ball Set
Product Type
Baseball Bat and Ball Kit
Bat Material
Foam
Number of Balls
6
Ball Color
Green/Orange/Purple/Red/Royal Blue/Yellow
Number of Bats
6
Bat Color
Green/Orange/Purple/Red/Royal Blue/Yellow
Ball Material
Foam

Description

Baseball Bat and Ball Set, Product Type Baseball Bat and Ball Kit, Number of Bats 6, Number of Balls 6, Ball Color Green/Orange/Purple/Red/Royal Blue/Yellow, Ball Diameter 3 in, Ball Material Foam, Bat Color Green/Orange/Purple/Red/Royal Blue/Yellow, Bat Length 29 in, Bat Material Foam, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.