Four Stack Shoulder Pad Rack, 60-80 Pads
- Mfr # FBSPR4
- Zoro # G7123956
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
For Use With
Pads
Overall Length
59 in
Overall Height
68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBSPR4
- Zoro #
- G7123956
- UPC #
- 710858024492
- Country of Origin
- Taiwan, Province of China
- Item
- Pad Rack
- Color
- Black
- Material
- Steel
- For Use With
- Pads
- Product Type
- Pad Rack
- Capacity
- (60) to (80) Pads
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Pads
Dimensions
- Overall Length
- 59 in
- Overall Height
- 68 in
- Overall Width
- 24 in
- Wire Rope Length
- 59 in
- Length
- 59 in
Description
Pad Rack, Color Black, Product Type Pad Rack, Material Steel, For Use With Pads, Overall Width 24 in, Overall Length 59 in, Overall Height 68 in, Capacity (60) to (80) Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.