FTBX Deluxe Ball Base; Black

  • Mfr # FTBX
  • Zoro # G303986282
product price: 
$
56.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTBX
Zoro #
G303986282
UPC #
710858015315
Country of Origin
China

Description

The Champion Sports Deluxe Ball Base can be used to provide added stability to your exercise ball routine or to transform your exercise ball into a great total body workout. The Deluxe Exercise Ball Base features holes and grooves for use with resistance bands or tubes. The base can also be used to store a single exercise ball, or to create an office chair to work on your core and posture while seated at a desk. Get the most out of your exercise ball workout with the Deluxe Exercise Ball Base!

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Open grooves that allow resistance tubes and balls to be placed under the base for multiple exercises
Specifications
  • Color: Black
  • Dimension: 20" x 20" x 1"
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews