35310 3 in. Mini Hard Massage Ball - Blue; Soft

  • Mfr # 35310
  • Zoro # G403703635
product price: 
$
30.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35310
Zoro #
G403703635
UPC #
712536353108
Country of Origin
Taiwan, Province of China

Description

AeroMat Mini Hard Ball is a great tool that reduces pressure and tension for extra stubborn muscle areas. It features high density structure for targeting specific tie muscle spot and can be combine two same size balls with a cover for larger muscle areas.

Features
  • High density structure for targeting specific tight muscle spot
  • Great tool for reducing pressure and tension for extra stubborn muscle areas
  • Can combine two same size balls with a cover for larger muscle areas
Specifications
  • Color: Blue
  • Soft Firm: 3"
  • Origin: Taiwan
  • Material: Natural Rubber
  • Latex: Yes
  • Phthalates: Yes
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews