Game Ball Locker, 23in.Lx24inWx37inH, Blue

  • Mfr # LFX

  • Zoro # G2438969


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Steel
For Use With
Basketballs, Playground Balls, Soccer Balls
Length
23 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFX
Zoro #
G2438969
UPC #
710858013021
Country of Origin
Taiwan, Province of China

Dimensions

Length
23 in
Width
24 in
Height
37 in
Overall Width
24 in
Overall Length
36 in
Overall Height
36 in

Details

Item
Ball Locker
Color
Blue
Material
Steel
For Use With
Basketballs, Playground Balls, Soccer Balls
Includes
Lockable Hinge Cover
Holds
Up to 12 Basketballs
Construction
Steel
Frame
Powder Coated Steel
Capacity
(24) Basketballs
Product Type
Ball Locker
Assembly
Unassembled

Description

Ball Locker, Color Blue, Product Type Ball Locker, Material Steel, For Use With Basketballs, Playground Balls, Soccer Balls, Includes Lockable Hinge Cover, Overall Width 24 in, Overall Length 36 in, Assembly Unassembled, Overall Height 36 in, Capacity (24) Basketballs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.