Game Ball Locker, 42 in.Lx24 in.W, Yellow

  • Mfr # LRCL

  • Zoro # G2438950


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Length
42 in
Height
29.75 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRCL
Zoro #
G2438950
UPC #
710858019191
Country of Origin
Taiwan, Province of China

Dimensions

Length
42 in
Height
29.75 in
Width
24 in
Overall Width
24 in
Overall Length
42 in
Overall Height
29 3/4 in

Details

Item
Ball Locker
Color
Yellow
Material
Steel
For Use With
Basketballs, Playground Balls, Soccer Balls
Includes
Lockable Hinge Cover, Rubber Casters
Holds
Up to 30 Basketballs, Soccer Balls or Playground Balls
Construction
Steel
Frame
Powder Coated Steel
Capacity
(30) Basketballs, (30) Soccer Balls or Playground Balls
Product Type
Ball Locker
Assembly
Unassembled

Description

Ball Locker, Color Yellow, Product Type Ball Locker, Material Steel, For Use With Basketballs, Playground Balls, Soccer Balls, Includes Lockable Hinge Cover, Rubber Casters, Overall Width 24 in, Overall Length 42 in, Assembly Unassembled, Overall Height 29 3/4 in, Capacity (30) Basketballs, (30) Soccer Balls or Playground Balls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.