Zoro Homepage

Hand Pump, 0.43 lb., Plastic, Size 12in.

  • Mfr # IP12

  • Zoro # G3111039


product price: $7.39
/ea

Key Features

Weight
0.43 lb
Material
Plastic
Features
Hand Pump
Includes
Hose, Needle
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP12
Zoro #
G3111039
UPC #
710858004890
Country of Origin
Taiwan, Province of China

Dimensions

Size
12 in
Overall Length
12 in

Details

Weight
0.43 lb
Material
Plastic
Item
Pump
Features
Hand Pump
Includes
Hose, Needle
Color
Gold
Compatible Receiver
Balls, Tires
Product Type
Pump
Pump Mechanism
Hand Pump

Description

Pump, Product Type Pump, Pump Mechanism Hand Pump, Voltage Not Applicable, Wattage Not Applicable, Color Gold, Compatible Receiver Balls, Tires, Material Plastic, Overall Length 12 in, Features Hand Pump, Power Cord Length Not Applicable, Includes Hose, Needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.