Zoro Homepage

Heavy-Duty 16" Scooters Set, PK6

  • Mfr # HDS16SET

  • Zoro # G7141970


product price: $237.99
/pk 6, $39.67/ea
Free Shipping & Returns

Key Features

Color
Blue, Green, Orange, Purple, Red, Yellow
Material
Plastic
Material Thickness
1/5 in
Scooter Height
4 in
Product Type
Scooter Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDS16SET
Zoro #
G7141970
UPC #
710858012949
Country of Origin
Taiwan, Province of China

Dimensions

Material Thickness
1/5 in
Scooter Height
4 in
Wheel Diameter
1 15/16 in
Scooter Width
16 in
Scooter Length
16 in
Racking Hole Diameter
13/16 in

Details

Item
Scooter Set
Color
Blue, Green, Orange, Purple, Red, Yellow
Material
Plastic
Product Type
Scooter Set
Includes Handles
Handles Included
Includes Racking Hole
Hole Included

Description

Scooter Set, Color Blue, Green, Orange, Purple, Red, Yellow, Material Plastic, Material Thickness 1/5 in, Product Type Scooter Set, Racking Hole Diameter 13/16 in, Scooter Height 4 in, Scooter Length 16 in, Scooter Width 16 in, Wheel Diameter 1 15/16 in, Includes Handles Handles Included, Includes Racking Hole Hole Included, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.