Hi-Visibility Cone, Vinyl, 12 in Height, Green 3 PK

  • Mfr # C12GN

  • Zoro # G011974038


product price:  $46.99
/pk 3, $15.66/ea

Key Features

Color
Green
Material
Vinyl
Height
12 in
Includes
3 cones
Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C12GN
Zoro #
G011974038
UPC #
194629041541
Country of Origin
Taiwan, Province of China

Dimensions

Height
12 in

Details

Item
Hi-Visibility Cone
Color
Green
Material
Vinyl
Includes
3 cones
Weight
2 lb

Description

Create an obstacle course, mark boundaries, or practice agility with the Champion Sports Hi-Visibility Flexible Vinyl Cone. Made of durable, flexible vinyl, these cones feature a weighted bottom for extra stability. These vibrant colored cones will withstand years of play! Sold as a pack of 3.- Hi visibility flexible vinyl cone- Single piece construction- Heavyweight base- 12in.- Green- Pack of 3


  • Hi visibility flexible vinyl cone
  • Single piece construction
  • Heavyweight base
  • 12in., green
  • Pack of 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.