High Visibility Flexible Vinyl Cone, 12in, Orange, PK3
- Mfr # C12OR
- Zoro # G4860119
product price:Â
$
47.95
/pk of 3, $15.98/ea
Key Features
Color
Orange
Material
Vinyl
Height
12"
Includes
3 cones
Recommended Grade
Grade 3+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C12OR
- Zoro #
- G4860119
- UPC #
- 194629041572
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 12"
Details
- Item
- Sports Cone
- Color
- Orange
- Material
- Vinyl
- Includes
- 3 cones
- Recommended Grade
- Grade 3+
- Features
- Weighted Bottom, High Visibility
- Weight
- 2 lb
- Recommended Age
- 8+ Years
Description
Create an obstacle course, mark boundaries, or practice agility with our Hi Visibility Flexible Vinyl Cones. These Hi Visibility Flexible Vinyl Cones are easy for teachers and players to spot in the gym. These cones will withstand years of play! Hi visibility flexible vinyl cone. Single piece construction. Heavyweight bas. 12". Orange. Sold as a pack of 3 cones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.