High Visibility Flexible Vinyl Cone, 12in, Red, PK3

  • Mfr # C12RD

  • Zoro # G4859960


product price:  $48.79
/pk 3, $16.26/ea

Key Features

Color
Red
Material
Vinyl
Height
12"
Includes
3 cones
Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C12RD
Zoro #
G4859960
UPC #
194629041558
Country of Origin
Taiwan, Province of China

Dimensions

Height
12"

Details

Item
Sports Cone
Color
Red
Material
Vinyl
Includes
3 cones
Weight
2 lb
Recommended Age
8+ Years
Recommended Grade
Grade 3+
Features
Weighted Bottom, High Visibility

Description

Create an obstacle course, mark boundaries, or practice agility with our Hi Visibility Flexible Vinyl Cones. These Hi Visibility Flexible Vinyl Cones are easy for teachers and players to spot in the gym. These cones will withstand years of play! Hi visibility flexible vinyl cone. Single piece construction. Heavyweight bas. 12". Red. Sold as a pack of 3 cones.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.