High Visibility Flexible Vinyl Cone, 12in, Royal Blue, PK3

  • Mfr # C12BL

  • Zoro # G4859866


product price: $52.85
/pk 3, $17.62/ea

Key Features

Color
Royal Blue
Material
Vinyl
Height
12"
Includes
3 cones
Recommended Age
8+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12BL
Zoro #
G4859866
UPC #
194629041534
Country of Origin
Taiwan, Province of China

Dimensions

Height
12"

Details

Item
Sports Cone
Color
Royal Blue
Material
Vinyl
Includes
3 cones
Recommended Age
8+ Years
Weight
2 lb
Recommended Grade
Grade 3+
Features
High Visibility, Weighted Bottom

Description

Create an obstacle course, mark boundaries, or practice agility with our Hi Visibility Flexible Vinyl Cones. These Hi Visibility Flexible Vinyl Cones are easy for teachers and players to spot in the gym. These cones will withstand years of play! Hi visibility flexible vinyl cone. Single piece construction. Heavyweight bas. 12". Royal Blue. Sold as a pack of 3 cones.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.