
High Visibility Flexible Vinyl Cone, 12in, Yellow, PK3
Mfr # C12YL
Zoro # G4859848
product price: $45.15
/pk 3, $15.05/eaKey Features
Material
Vinyl
Color
Yellow
Height
12"
Includes
3 cones
Features
Weighted Bottom, High Visibility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C12YL
Zoro #
G4859848
UPC #
194629041565
Country of Origin
Taiwan, Province of China
Dimensions
Height
12"
Details
Item
Sports Cone
Material
Vinyl
Color
Yellow
Includes
3 cones
Features
Weighted Bottom, High Visibility
Recommended Age
8+ Years
Weight
2 lb
Recommended Grade
Grade 3+
Description
Create an obstacle course, mark boundaries, or practice agility with our Hi Visibility Flexible Vinyl Cones. These Hi Visibility Flexible Vinyl Cones are easy for teachers and players to spot in the gym. These cones will withstand years of play! Hi visibility flexible vinyl cone. Single piece construction. Heavyweight bas. 12". Yellow. Sold as a pack of 3 cones.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.