Hockey Puck Set, Orange, 3 in Dia
Mfr # hps
Zoro # G910718580
product price: $34.69
/pk 12, $2.89/eaKey Features
Indoor/Outdoor
Indoor, Outdoor
Material
Plastic
Color
Orange
Overall Diameter
3 in
Product Type
Hockey Puck Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
hps
Zoro #
G910718580
UPC #
710858004715
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
3 in
Details
Item
Hockey Puck Set
Indoor/Outdoor
Indoor, Outdoor
Material
Plastic
Color
Orange
Product Type
Hockey Puck Set
Description
Hockey Puck Set, Product Type Hockey Puck Set, Standards Not Applicable, Color Orange, Material Plastic, Overall Length Not Applicable, Overall Diameter 3 in, Indoor/Outdoor Indoor, Outdoor, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.